Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233788

MPN #: UC0918GAX-1

Scotsman® Undercounter Ice Maker w/ Bin, Air Cooled, 95 lb. Production/24 Hrs.

Product Description
Undercounter Ice Maker With Bin, Gourmet cube style, 1" x 1.13" x 1.25" cube size, air-cooled, 18" width, self-contained condenser, production capacity up to 95 lb/24 hours at 70°/50° (78 lb AHRI certified at 90°/70°), 33 lb bin storage capacity, front opening bin, horizontal evaporator, removable air filter, unit specific QR code, stainless steel finish, R290A refrigerant, ADA compliant without legs, includes 6" adjustable legs, ice scoop included, includes power cord with NEMA 5-15P plug, 115v/60/1-ph, cULus, NSF

Quality Ice:
  • Unique evaporator produces crystal clear gourmet cubes
Reliability:
  • 3 Year parts and labor warranty
  • Corrosion resistant exterior
Ease of Use:
  • Slide back door allows easy access to ice in the bin
  • Removable air filter
Compact Design:
  • Only 18" wide, the ice maker can be placed in the tightest locations
Environmentally Friendly:
  • Meets US federal energy efficiency requirements
  • Meets US Safe Drinking Act low lead requirements
  • R290A refrigerant meets new EPA requirements


PRICE
$4,839.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-5/16 in
Depth22-3/8 in
Height33-3/16 in
Pounds of Ice per 24 Hours95 lbs

Product Details

Storage Capacity33 lbs
Condenser TypeAir Cooled
TypeUndercounter
ColorSilver/Black
Hertz60 Hz
Voltage115 V
Ice Cube TypeGourmet Cube
Phase1
Manufacturers Part NumberUC0918GAX-1
Kilowatts per 100 lbs9.6 kW
Refrigerant TypeR290
BrandScotsman

Warranty

Warranty3 Years Parts & Labor on All Components, 5 Years Parts on The Compressor yr

Compliance & Certifications

CertificationscULus, NSF, AHRI Certified NEMA