Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Suncast

Model # :WBB3222093

MPN #: RMTTHD100

Suncast® Commercial Heavy Duty MDPE Tilt Truck, 1 Cu. Yd. Cap., 2200 lb. Capacity, Black - Pkg Qty 3

Product Description
The Suncast® Commercial 1 cubic yard, heavy duty tilt truck is constructed of durable resin and is made to help you transport different items around your jobsite. With a capacity of 2,200 lbs., this truck can help you transport all of your loading duties. The industrial strength casters provide easy maneuvering, while the brake helps with loading and unloading. Next time you need to transfer heavy items for a job, make sure to get a Suncast® Commercial tilt truck.

Features:
  • Will not rust or chip and is resistant to denting and bending
  • Smooth surface inside for easy clean out
  • Forkliftable Feature


PRICE
$3,297.00  Sold in packages of 3 / $1,099.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length70 in
Width34-1/8 in
Height45-1/4 in
Weight Capacity2200 lbs
Weight157 lbs
Rear Wheel Diameter6 in
Front Wheel Diameter14 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeHeavy Duty Forkliftable Tilt Truck
ColorBlack
Caster Type(2) Swivel, (2) Rigid
Capacity1.0 yd³
MaterialPolyethylene
Manufacturers Part NumberRMTTHD100
BrandSuncast

Warranty

Warranty1 yr