- Seamless plastic is easy to clean and sanitize; leakproof
- Polyethylene body designed to offer strength and durability
- Powder coated steel frame and base
- (2) 10" large rubber load wheels, (1) 4" locking swivel steer casters
Royal Basket Trucks® Standard Duty Tilt Truck, 1/2 Cu. Yd. Cap., 850 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$609.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 in |
| Width | 29 in |
| Height | 36 in |
| Weight Capacity | 850 lbs |
| Weight | 85 lbs |
| Rear Wheel Diameter | 4 in |
| Front Wheel Diameter | 10 in |
Product Details
| Wheel Material | Rubber |
| Type | Standard Duty Tilt Truck |
| Color | Black |
| Capacity | 1/2 yd³ |
| Material | Polyethylene/Steel |
| Manufacturers Part Number | R05-RGX-TTT-4R1P |
| Brand | Royal Basket Trucks |