Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Suncast

Model # :WBB3222086

MPN #: RMTTSD200

Suncast® Commercial Standard Duty MDPE Tilt Truck, 2 Cu. Yd. Cap., 1400 lb. Capacity, Black - Pkg Qty 3

Product Description
The Suncast® Commercial 2 cubic yard, standard duty tilt truck is constructed of durable resin and is made to help you transport different items around your jobsite. With a capacity of 1,400 lbs., this truck can help you transport all of your loading duties. The industrial strength casters provide easy maneuvering, while the brake helps with loading and unloading. Next time you need to transfer heavy items for a job, make sure to get a Suncast® Commercial tilt truck.

Features:
  • Will not rust or chip and is resistant to denting and bending
  • Smooth surface inside for easy clean out
  • Forkliftable Feature


PRICE
$5,127.00  Sold in packages of 3 / $1,709.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length85-1/4 in
Width46-7/8 in
Height50-3/16 in
Weight Capacity1400 lbs
Weight235 lbs
Rear Wheel Diameter5 in
Front Wheel Diameter12 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeStandard Duty Towable Tilt Truck
ColorBlack
Caster Type(2) Swivel, (2) Rigid
Capacity2.0 yd³
MaterialPolyethylene
Manufacturers Part NumberRMTTSD200
BrandSuncast

Warranty

Warranty1 yr