Suncast® Heavy Duty Platform Truck w/ Foam Deck, 1600 lb. Capacity, 40-1/4"L x 24-1/4"W x 41"H
Write a Review
|
Questions & Answers (0)
Product Description
Transport heavy items in bulk with the help of this Suncast® 40-1/4"L x 24-1/4"W heavy-duty resin platform truck PDPT2436. This platform truck has a powder coated steel frame and a durable structural foam deck that's resistant to rusting, chipping, denting, and bending for heavy-duty, long-lasting use. This model features a removable handle along with 8-inch polyurethane casters that are non-marring and roll smoothly on different surfaces to keep your floors safe. With a 1600 lb. weight capacity, you can use this platform truck to transport heavy loads with reliability and efficiency.
PROMOTIONAL PRICE
$255.95was $299.95
Save $44.00 (15%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-1/4 in |
| Width | 24-1/4 in |
| Height | 41 in |
| Weight Capacity | 1600 lbs |
| Weight | 89.5 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 24-1/4 in |
| Deck Length | 36-1/4 in |
| Deck Height | 12 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Standard Platform Truck |
| Deck Material | Plastic |
| Color | Black |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Push Handle |
| Surface Type | Solid |
| Material | Steel/Plastic |
| Manufacturers Part Number | PDPT2436 |
| Brand | Suncast |
Warranty
| Warranty | 1 Year |