Rubbermaid® 24" Spare Battery Housing For Platform Truck
Write a Review
|
Questions & Answers (0)
Product Description
Fits Rubbermaid® 2173519, 2173662
PRICE
$95.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 |
| Width | 13 in |
| Height | 4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | Yes |
| Color | Black |
| Manufacturers Part Number | FG2187488L10000 |
| Brand | Rubbermaid |