Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Grosfillex

Model # :WBB3172752

MPN #: UT840599

Grosfillex® Sunset 20" Outdoor Round Aluminum Low table, Fusion Bronze

Product Description
• 100% aluminum with rust & UV resistance
• Cleans up quickly and easily
• Fast and simple assembly

Features:
  • Slatted aluminum table cleans up quickly and easily
  • Made of Lacquered aluminum for years of worry-free use
  • Rust and UV Resistant
  • Easy and fast assembly
  • Colors match the Sunset Chaise, Chair, Barstool and Conversational Deep Seating frames
  • Open Slat tabletop
PRICE
$275.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height21 in
Weight12 lbs

Product Details

Assembly RequiredYes
TypeAccent Table
Frame Color FamilyFusion Bronze
ColorBrown
Table Top Color FamilyFusion Bronze
StyleModern
MaterialAluminum
Package Quantity1
Frame MaterialAluminum
Leg Type4-Legs
Manufacturers Part NumberUT840599
Indoor/OutdoorOutdoor
CollectionSunset
ShapeRound
Top MaterialAluminum
BrandGrosfillex

Warranty

Warranty1 Year yr