Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3173303

MPN #: US030289

Grosfillex® Sunset Armless Barstool, Solid Gray Sling On Platinum Gray Frame - Pkg Qty 2

Product Description
• Rated to 300 lbs. seating capacity, heavy-duty aluminum frame, and antimicrobial, UV-resistant Textilene sling
• Powder coated aluminum chair for extra strength and resistance to rust
• Nylon footpads ensure durability on hard surfaces Sophisticated and stackable, the Sunset armless barstool is constructed with a heavy-duty aluminum frame. Its Textilene sling is antimicrobial and UV resistant for years of wear, indoors or out!

Features:
  • ASTM tested to 400 lbs. static load and 150 lb. impact test per ASTM F-1561 Class B standard protocol for commercial use
  • Contemporary cast metal design
  • Powder coated aluminum chair for extra strength and resistance to rust
  • Microban® anti-microbial treated fabric to resist mold and mildew
  • Nylon footpads to resist wear on hard surfaces
  • Rated to 300 lbs. for safe commercial use
  • Passes ASTM-B performance standard for commercial outdoor furniture
  • Powder washable textilene fabric for easy cleaning & maintenance
  • Stacks for easy storage
  • Seat Material: Sling - high quality texteline fabric; 100% PVC coated with Antimicrobial protection; UV resistant
  • Composition - Aluminium frame - Textilene fabric
PRICE
$739.90  Sold in packages of 2 / $369.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-3/8 in
Depth20-13/16 in
Height42-11/16 in
Weight Capacity400 lbs
Weight11.1 lbs
Seat Width22-3/8 in
Seat Depth20-13/16 in
Seat Height31-1/8 in

Product Details

Assembly RequiredNo
TypeBar Stool
Frame Color FamilyPlatinum Gray
StackableYes
Seat Color FamilySolid Gray
Package Quantity2
Frame MaterialAluminum
Arm TypeArmless
Manufacturers Part NumberUS030289
Seat MaterialTextilene
CollectionSunset
BrandGrosfillex

Warranty

Warranty3 Years