Hard Start Kits

Supco Hard Start Kits
| Compare | Image | Depth | Width | Height | Voltage | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 2-3/8 in | 2-1/4 in | 6-1/4 in | 170-277 V | - | WBB434659 | $67.95 | ||
![]() | - | 2-3/8 in | 6-1/2 in | 90-277 V | 1 | Ships Same Day WBB434661 | $12.07was $18.50 Save $6.43 (35%) | ||
![]() | 5-11/16 in | 3-7/64 in | 1-5/8 in | - | 1 | WBB461326 | $17.75 |
Related Products
Rotom 145B, 145-174MFD, 110/125V, Start, Round These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.. Rated 3-second start. 20 starts per hour. Operating temperature range: 40° to 65°C (-40° to 149°F). Meet or exceed Electronic Industries Association (EIA). Standard RS-463 type 2. Hertz: 50/60. UL recognized and CUL approved.
QwikLug™ 3 Terminal Repair Lugs QT2812 - 12AWG, 2' Leads With Nut Patented product, QwikLug™, easily attaches to damaged or corroded spade connectors. QwikLug™ comes with color-coded leads to connect to existing wiring. The outer connector housing is a nylon insulator, eliminating the potential for shorting. It's that easy! Features: Replaces damaged or corroded spade terminals Fits all standard compressor terminals Tightens from the front with a screwdriver Provides a durable brass connection – tested for more than 100,000 compressor starts Fully insulated brass connector
Rotom 590B, 590-708MFD, 110/125V, Start, Round These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.. Rated 3-second start. 20 starts per hour. Operating temperature range: 40° to 65°C (-40° to 149°F). Meet or exceed Electronic Industries Association (EIA). Standard RS-463 type 2. Hertz: 50/60. UL recognized and CUL approved.
Rotom 430B, 430-515MFD, 110/125V, Start, Round These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.. Rated 3-second start. 20 starts per hour. Operating temperature range: 40° to 65°C (-40° to 149°F). Meet or exceed Electronic Industries Association (EIA). Standard RS-463 type 2. Hertz: 50/60. UL recognized and CUL approved.
QwikLug® 3 Terminal Repair Lugs QT2810 - 10 AWG, 2' Leads With Nut Patented product, QwikLug®, easily attaches to damaged or corroded spade connectors. QwikLug™ comes with color-coded leads to connect to existing wiring. The outer connector housing is a nylon insulator, eliminating the potential for shorting. It's that easy! Features: Replaces damaged or corroded spade terminals Fits all standard compressor terminals Tightens from the front with a screwdriver Provides a durable brass connection – tested for more than 100,000 compressor starts Fully insulated brass connector



