Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB461414

MPN #: 31

Supco Cast Condensate Remover 31

Product Description
Supco Cast Condensate Remover 31

Standard cast aluminum condensate drains complete with long life heating element and mounting legs.

PRICE
$99.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth4-1/2 in
Height3-3/8 in

Product Details

Package Quantity1
DescriptionCondensate Drain Pan
Manufacturers Part Number31
BrandSupco