Hard Start Kits

Supco Hard Start Kits
| Compare | Image | Depth | Width | Height | Voltage | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 5-11/16 in | 3-7/64 in | 1-5/8 in | - | 1 | WBB461326 | $17.75 | ||
![]() | - | 2-3/8 in | 6-1/2 in | 90-277 V | 1 | Ships Same Day WBB434661 | $12.07was $18.50 Save $6.43 (35%) | ||
![]() | 2-3/8 in | 2-1/4 in | 6-1/4 in | 170-277 V | - | WBB434659 | $67.95 |
Related Products
Rotom 130D, 130-158MFD, 330V, Start, Round These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals. Rated 3-second start 20 starts per hour Operating temperature range: 40° to 65°C (-40° to 149°F) Meet or exceed Electronic Industries Association (EIA) Standard RS-463 type 2 Hertz: 50/60 UL recognized and CUL approved
Rotom 145B, 145-174MFD, 110/125V, Start, Round These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.. Rated 3-second start. 20 starts per hour. Operating temperature range: 40° to 65°C (-40° to 149°F). Meet or exceed Electronic Industries Association (EIA). Standard RS-463 type 2. Hertz: 50/60. UL recognized and CUL approved.
Rotom 590B, 590-708MFD, 110/125V, Start, Round These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.. Rated 3-second start. 20 starts per hour. Operating temperature range: 40° to 65°C (-40° to 149°F). Meet or exceed Electronic Industries Association (EIA). Standard RS-463 type 2. Hertz: 50/60. UL recognized and CUL approved.
Rotom 430B, 430-515MFD, 110/125V, Start, Round These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.. Rated 3-second start. 20 starts per hour. Operating temperature range: 40° to 65°C (-40° to 149°F). Meet or exceed Electronic Industries Association (EIA). Standard RS-463 type 2. Hertz: 50/60. UL recognized and CUL approved.
Rotom 233C, 233-280MFD, 220/250V, Start, Round These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.. Rated 3-second start. 20 starts per hour. Operating temperature range: 40° to 65°C (-40° to 149°F). Meet or exceed Electronic Industries Association (EIA). Standard RS-463 type 2. Hertz: 50/60. UL recognized and CUL approved. Made in the USA.