AC & Refrigeration Thermostats
Availability
Brand
Depth
Width
Material
Height
Color
Price
Related Products
PRO1 thermostats are professional grade, built on proven performance and reliability. It s a difference you can see and feel. All PRO1 thermostats have the same size footprint, so you never have to worry about wall marks left by old models. You can also upgrade to new models including WIFI without rewiring using the interchangeable subbase system. Features: WIFI Enabled Multi-Stage Universal Light Commercial 7 Day or Non-Programmable 8 Square Inch Display Blue Backlight Glow in the Dark Light Button 16 Remote sensor capable Humidity and Dehumidity Control Auto changeover
No Programming Required. Featuring a user-friendly interface of 3 oversized, back-lit preset temperature buttons that can be personalized (Home / Away / Sleep). Simply press the custom comfort preset button that applies and have confidence that the room will reach optimal temperature within minutes. Combining industry leading temperature sensing technology with a modern sleek design, King's K700E series achieves lower energy consumption with higher comfort levels by reducing temperature swings as compared to economy models.
Non-Programmable Thermostat, Heat, Cool, Off, Auto, 24 VAC The thermostat provides indoor temperature control for various office, residential, and commercial applications. The thermostat has a heat/cool setting allowing you to adjust the temperature for easy climate control. The backlit LCD display allows you to easily read the temperature settings in dark or dimly lit areas. The 6 wiring terminals are located on the back of the thermostat to support different mode types. The batteries must be installed with the correct polarity and battery type for proper unit functionality. Includes 2 ...
PECO Performance PRO T8532-002 multi-fan thermostat delivers deep-value in commercial climate control. Can be used with one of the following applications Fan Coil, PTAC, Heat Pump and Conventional Systems. With an 8-inch2 blue backlight display, intuitive soft key command interface, and SD memory card interface, users can perform fast programming and configuring in-the-field. Occupancy sensor input enables temperature setback, or off, when a room is unoccupied. T8532-002 offers some of the most advanced thermostat programmable and non-programmable functions for fan coil, including; ...
Non-Programmable Thermostat 24V Heat Only This thermostat is designed to support indoor temperature control for residential, office, and other related environments. The adjustable design allows you to easily raise the climate with the push of a button. The electrical connection recommends adding a 1A fuse in the line circuit for added protection. Be sure to disconnect the power supply prior to accessing or replacing the batteries. Includes two mounting holes and wall anchors for easy installation and a low-battery indicator. White color finish.