Supco Thermostat Guard - 4-1/2 x 3-9/16 x 6-3/4 Includes 2 Keys
Write a Review
|
Questions & Answers (0)
Product Description
Supco Metal Thermostat Guard - 4-1/2 x 3-9/16 x 6-3/4
Manufactured with the highest quality materials and production standards to ensure rugged dependability and attractive appearance.
Manufactured with the highest quality materials and production standards to ensure rugged dependability and attractive appearance.
PRICE
$30.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 3-9/16 in |
| Height | 6-3/4 in |
Product Details
| Type | Thermostat Guard |
| Material | Steel |
| Package Quantity | 1 |
| Description | Thermostat Guard - 4-1/2 x 3-9/16 x 6-3/4 |
| Manufacturers Part Number | BTG-UWM |
| Brand | Supco |