Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson Controls

Model # :WBB476234

MPN #: A11D-5C

A11D-5C Low Temperature Cutout Control

Product Description
The A11 Series low temperature cutout controls incorporate a 20-foot long, vapor charged, sensing element. The A11 reacts to the coldest 18-inch section of the controls sensing element. The A11 is suitable for monitoring the face temperature of hot water coils for freeze protection.

Features:
  • Snap-acting switch
  • External temperature scale
  • Easy setpoint adjustment with top or bottom access
PRICE
$399.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bulb Size20' of 1/8 O.D. Tubing in

Product Details

Temperature Control Range35 to 45 °F
Switch ActionSPDT - Open Low
BrandJohnson Controls

Warranty

Warranty1 yr