True® Undercounter Freezer - 10°F - 27-5/8"W x 30-1/8"D x 29-3/4"H, 2 Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Undercounter Freezer, -10° F, s/s top & sides, white aluminum interior with 300 stainless steel floor, (2)drawers each, accom. 12"x20"x6" pan (NOT included), 5" casters, front breathing, 1/4 HP, 115v/60/1-ph, 3.2 amps, NEMA 5-15P, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$6,199.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-5/8 in |
| Depth | 30-1/8 in |
| Height | 34-1/4 in |
| Cord Length | 7 ft |
Product Details
| Type | Undercounter Freezer |
| Shelf Type | Glass |
| Horsepower | 1/3 HP |
| Color | Silver |
| Amperage | 1.3 A |
| Door Type | Solid |
| Hertz | 60 Hz |
| Number of Drawers | 2 |
| Handle Type | Horizontal Handle |
| Adjustable Shelf | Yes |
| Capacity | 7.6 ft³ |
| Voltage | 115 V |
| Defrost Type | Cycle |
| Phase | 1 |
| Thermostat Type | Dial |
| Manufacturers Part Number | TUC-27F-D-2 |
| Brand | True |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |