True® Undercounter Freezer - 10°F - 48-3/8"W x 30-1/8"D x 29-3/4"H, 2 Doors
Write a Review
|
Questions & Answers (0)
Product Description
The 48-inch undercounter TUC-48F-HC solid door freezer is made from the highest quality materials and built to withstand the demands of a commercial kitchen. Two solid swing-style doors with a long recessed handle and magnetic door gaskets. This unit also features- (4) heavy-duty wire shelves, self-closing doors with stay-open feature, time initiated automatic defrost, front breathing design, 5-inch diameter casters, NSF-7 compliant for open food and more.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$5,299.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60-1/4 in |
| Depth | 30 in |
| Height | 37 in |
| Cord Length | 9 ft |
Product Details
| Type | Undercounter Freezer |
| Horsepower | 1/4 HP |
| Color | Silver |
| Amperage | 8.9 A |
| Door Type | Solid |
| Hertz | 60 Hz |
| Refrigerant | R134A |
| Capacity | 16 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | TUC-48F |
| Brand | True |
Compliance & Certifications
| NEMA | 5-15P |
| Certifications | NSF |