Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Summit Appliance

Model # :WB243176

MPN #: ALFZ36

Summit Appliance Built In Undercounter ADA Freezer, Solid Door, 2.68 Cu. Ft., White

Product Description
The ALFZ36 is sized at 32" high to fit under lower counters complying with ADA guidelines for accessibility. The fully finished textured white cabinet allows freestanding use, while the front-breathing system means this unit can be built-in with minimum clearance. The user-reversible door is 3" thick for efficient insulation, with a handle included for added convenience. This unit comes with a right angle cord to allow for easier placement without added depth. A digital thermostat, located in the kickplate, makes for easy temperature management with a readout in Fahrenheit or Celsius.

Inside, the ALFZ36 features an all-white interior for easy cleaning and viewing of contents. Static manual defrost operation provides efficient cooling inside the 2.68 cu.ft. interior. Three adjustable wire shelves offer optimal storage options for large and small items, while three removable door racks accommodate additional storage as needed. The user-set high and low temperature alarms provide added security should the temperature go beyond the setpoint, while the open door alarm sounds if the door is ajar over one minute for added peace-of-mind. These alarms can be disabled depending on your needs.

Sized at just 20" wide, the ALFZ36 is the perfect addition for space-challenged spaces seeking dependable freezer options in a durable design. For a complete set, pair this unit with the matching ALR46W all-refrigerator (coming soon). Additional choices are available in stainless steel and panel-ready exterior finishes.

PRICE
$1,025.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Depth22-1/2 in
Height32 in
Weight65 lbs
Interior Height23-3/4 in
Depth With Door at 90°40-1/4 in
Interior Depth17 in
Interior Width14-1/2 in

Product Details

Body Color FamilyWhite
Door TypeSolid
Door SwingRHD
Adjustable ShelfYes
Defrost TypeManual
Number of Shelves3
Door Color FamilyWhite
Manufacturers Part NumberALFZ36
Reversible DoorYes
BrandSummit Appliance
TypeBuilt In Freezer
Shelf TypeWire
Energy Usage267 kWh/Year
ColorWhite
Amperage0.6 A
Temperature Range-13 To 5 °F
Capacity2.68 ft³
Number of Doors1
DescriptionBuilt In Undercounter ADA Freezer
Thermostat TypeDigital
Refrigerant TypeR-600a

Warranty

Warranty1 Year, 5 Years On Compressor

Compliance & Certifications

CertificationsETL, ETL-C