Zep Super Flash Powdered Alkaline Concrete Cleaner, 125 Lb. Drum
Write a Review
|
Questions & Answers (0)
Product Description
Super Flash is a heavy-duty, powdered alkaline concrete cleaner formulated with butyl solvents for super-charged cleaning action. Super Flash cuts through heavy deposits of grease and grime quickly, and its deep-penetrating action penetrates surfaces to lift away embedded soil. Can be used with hot or cold, and hard or soft water. It`s surfactants are 100% biodegradable, and it rinses completely, leaving no residue. Contains no caustic soda and produces no unpleasant odors. Formulated with a built-in color indicator to indicate strength of solution and ensure the complete rinsing of surfaces. Contains a blend of alkaline builders, inhibiter, suspending agents, emulsifiers, detergents, water softeners and butyl solvents. It is a free-flowing, orange granular product with a mild butyl solvent odor. Super Flash is ideal for removing heavy grease and soil from concrete, brick, slate, quarry and ceramic tile floors. Applications include food processing plants, manufacturing plants, parking areas, garages, machine shops, and automobile repair shops.
PRICE
$479.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 125 lb |
Product Details
| Application | Scrubbing |
| For Use With | Manufacturing, Maintenance, Repair, Operations, Automotive, Transportation |
| Scent | Mild |
| Applicable Materials | Concrete, Brick, Slate, Quarry, Ceramic Tile Floors |
| Size Type | 125 Lb. Drum |
| Helps Remove | Heavy Grease, Soil |
| Package Quantity | 1 Drum |
| Description | Powdered Alkaline Concrete Cleaner |
| Manufacturers Part Number | 079442 |
| Floor Type | Concrete |
| Dilution Ratio | 1:21 to 1:128 |
| Brand | Zep |