Zep Strip-Ease Heavy Duty, Water-Based Floor Stripper, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
Strip-Ease is a heavy-duty deep-penetrating, low foaming stripper designed to remove heavy build-ups of most floor finishes without the need for scrubbing. It has an environmentally-friendly, water-based formula that contains no phosphates or irritating ammonia. It is low in VOCs, and its fast action reduces time and labor. Strip-Ease will rinse easily, with no need to add neutralizers to the rinse water. It is also removed completely and quickly with a mop or a wet vac, and leaves no residue. Strip-Ease is formulated for use on any flooring surface, particularly resilient tile.
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Type | Floor Stripper |
| Scent | Solvent |
| Size Type | 5 Gallon Pail |
| Package Quantity | 1 Pail |
| Description | Water-Based Floor Stripper |
| Application | Stripping |
| Manufacturers Part Number | 107135 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| For Use With | Any Flooring Surface, Particularly Resilient Tile |
| Dilution Ratio | 1:4 to 1:16 |
| Brand | Zep |