Zep Extra Industrial Floor and Wall Alkaline Liquid Cleaner, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
Extra is a concentrated, heavy-duty liquid alkaline industrial cleaner. It will effectively clean concrete and masonry, brick, tile, and road equipment. It is an excellent product for the removal of ink from floors. Its formula contains wetting and emulsifying agents as well as grease and oil dissolving solvents. The low-foaming formulation makes Extra an ideal choice for automatic floor scrubbing equipment.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Application | Scrubbing |
| For Use With | Manufacturing, Maintenance, Repair, Operations, Automotive, Transportation |
| Scent | Mild |
| Applicable Materials | Concrete, Masonry, Brick, Tile, Road Equipment |
| Size Type | 5 Gallon Pail |
| Helps Remove | Grease, Oil, Ink, Soot |
| Package Quantity | 1 Pail |
| Description | Industrial Floor and Wall Alkaline Liquid Cleaner |
| Manufacturers Part Number | 072035 |
| Floor Type | Concrete |
| Dilution Ratio | Multiple |
| Brand | Zep |