Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AME International

Model # :WBB2348432

MPN #: 14468LT

AME Lock Top Jack Plate with Non-Skid Surface, 24" x 24" x 2" - 14468LT

Product Description


Product Features:
  • Locky Top Jack Plate is Lightweight and easy to handle
  • Non-skid surface to prevent jacks from sliding under wet or oily conditions
  • Durable high density polymer resists the elements
  • Complies with OSHA regulation 29 CFR 1926.305, "When it is necessary to provide a firm foundation, the base of the jack shall be blocked or cribbed.'
  • Capacity: 100 Tons
  • Length: 24" (61 cm), Width: 24" (61 cm), Height: 2" (5.08 cm)
  • Weight: 24 lbs (10.9 kg)


PRICE
$955.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight15 lbs
Low Height2 in
Max Height2 in

Product Details

TypeJack Plate
Capacity100
Package Quantity1
DescriptionLock Top Jack Plate with Non-Skid Surface
Manufacturers Part Number14468LT
BrandAME International

Warranty

Warranty1 yr