Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AME International

Model # :WBB1250051

MPN #: 15255

AME International FR Super Stacker Cribbing Set W/ Jack Plate - 15255

Product Description
AME International Super Stacker Cribbing Blocks. Certified and tagged cribbing and support solution for the largest jobs. Multiple sizes and kits available to to fit any need across a full spectrum of industries including military, aerospace, aviation, industrial, automotive, construction, agircultural, and mining applications. All blocks interlock with either pyrmaid or lincoln log surface. Each block is shipped with a tag stating the PSI capacity and working load limit.

Product Features:
  • 7 Piece Super Stacker Cribbing Kit (6) 15230, (3) 15210, (1) 14465
  • 15230 - 6"x7"x24" Cribbing Block
  • 15210 - 4"x4"x18" Cribbing Block
  • 14465 - 12"x12"x1.5" Jack Plate
  • Certified and Tagged
  • Does Not Absorb Fluids
  • Made In USA
  • 50 Year Warranty
PRICE
$2,299.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width16 in
Height14 in
Weight182 lbs
Max Height24 in
Low Height14 in

Product Details

TypeCribbing Blocks w/Jack Plate
ColorBlack
Capacity85
Includes(3) 15210, (6) 15230, (1) 14465
MaterialPlastic
DescriptionFR Super Stacker Cribbing Set with Jack Plate
Package Quantity1
Manufacturers Part Number15255
BrandAME International