Original, dry film lubricant that goes on like paint. Produces a slick barrier between metal surfaces. Helps reduce corrosion and prolong equipment life. Lubricates in extreme environments and is stable from -75 to + 450 degrees F. Naturally hydrophobic - repelling rain, snow, and mud. SLIP Plate® Aerosol is an environmentally safe alternative to petroleum films and greases. It reduces sliding friction and buildup and molecularly bonds to metal surfaces. SLIP Plate® products cannot be shipped via air transportation.
Slip Plate 33203G - SLIP Plate®, 12 Ounce Aerosol (Pack of 6)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Size | 12 oz |
Product Details
| Lubricant Type | Graphite |
| Size Type | Aerosol Can |
| Package Quantity | 6 |
| Description | SLIP Plate® |
| Manufacturers Part Number | 45532 |
| Brand | Slip Plate |