Super Lube 4 oz O-Ring Silicone Lubricant Bottle - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Super Lube® O-ring silicone lubricant is a specially formulated non-curing silicone fluid that is designed for lubricating, sealing and conditioning O-rings. It is compatible with most plastics and rubbers. It is waterproof, protects against moisture, oxidation and is heat stable. Made in the USA. Shelf Life of 5 Years. Case Quantity of 6. Warranty is 24 months from date of purchase.
PRICE
$82.50 Sold in packages of 6 / $13.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 oz |
Product Details
| Type | Silicone Oil |
| Lubricant Type | Synthetic |
| Size Type | Bottle |
| Package Quantity | 6 |
| Description | Silicone Lubricant |
| Color | Clear |
| Manufacturers Part Number | 56204 |
| For Use With | Industrial Maintenance/Touch-ups |
| Brand | SuperLube |
Warranty
| Warranty | 24 Months From Date Of Purchase |
Compliance & Certifications
| NSF Rating | NSF Registered (H1), #156449 |