Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TygerClaw

Model # :WBB2412432

MPN #: LCD84116G

TygerClaw Slim TV Floor Stand with Equipment Shelf For 37"- 70" TVs

Product Description
The TygerClaw TV Floor Stands offer both a slim and freestanding design, perfect for homes or apartments that might not have mountable options. Made of solid steel construction with a wood front panel and offers a functional element to any decor. Minimalist equipment shelf and internal wire management for a clean and organized appearance. Floor stands offer increased safety, great viewing height and quick set-up.

Features:
  • Toolless Tilt: allows for effortless positioning
  • Height Adjustment: satisfies user's different preference (43.9"~55.7")
  • Quick Assembly Shelf: assures easy post-installation and height adjustable
  • Sturdy steel base
  • Cable Management: elegantly hides any cables that are attached to displays
  • Perfect for tight spaces
  • Works with existing furniture
  • +7° to -10° toolless tilting
PRICE
$499.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-5/8 in
Depth20-1/2 in
Height63-3/4 in
Weight Capacity88 lbs
Weight40.6 lbs
LCD Size37" - 70"
Mounting Hole PatternUp to 600 x 400 mm

Product Details

Assembly RequiredYes
TypeTV Stand
ColorBlack
Tilt+7° / -10° °
StyleTilt
Mounting LocationFreestanding
Display TypeSingle Monitor
MaterialSteel, PVC
DescriptionSlim TV Floor Stand with Equipment Shelf For 37"- 70" TVs
Package Quantity1
Manufacturers Part NumberLCD84116G
BrandTygerClaw

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes