Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Allegro Industries

Model # :WBB2210584

MPN #: 9901

Allegro 9901 Full Mask Supplied Air Respirator

Product Description
Our Full Mask continuous flow supplied air respirator is made of silicone rubber for durability and will hold its shape even in extreme heat and cold. The double sealing flange provides an improved face-to-mask seal and a deep chin pocket provides a better, more comfortable fit. The replaceable polycarbonate lens offers a wider, distortion-free viewing area with an anti-fog, anti-scratch coating. A removable hairnet means greater comfort and fits easily under a hard hat. The unique "over the shoulder" hose design clips at the collar and an adjustable belt holds the air hose out of the way of work. Comes with OBAC quick connects. One Size Fits Most.NIOSH approved

PRICE
$489.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs
SizeOne Size in

Product Details

TypeRespirator
ColorBlack
People Served1
For Use WithLow Pressure Ambient Air Pump
IncludesFull Face Mask, Hose, Belt
MaterialSilicone, Polycarbonate
DescriptionFull Mask Supplied Air Respirator, Low Pressure
Package Quantity1
Manufacturers Part Number9901
CouplersOBAC
BrandAllegro Industries

Warranty

Warranty12 Months From The Date Of Purchase

Compliance & Certifications

CertificationsNIOSH Approved, Meets ANSI Z87.1