ArmorPoxy SupraTile T-Joint Coin Pattern Tile, 6.5mm Thick, 20-1/2 x 20-1/2, Light Gray, 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
SupraTile 6.5mm coin tiles are durable interlocking tiles designed for high-traffic and heavy-use environments. Intended for indoor use only, they are perfect for projects where painting or floor preparation isn't feasible. The tiles free float when they interlock with each other creating an easy installation. Each heavy-duty tile can withstand up to 16,000 lbs. without indentation, thanks to the tight T-Joint, ensuring maximum performance under almost any condition. These tiles are capable of handling forklifts, fire trucks, and other heavy machinery. For heavy vehicle traffic we recommend using the 2-part adhesive to glue the tiles down. The tiles are 20-1/2" square, 2.9 square feet per tile and are sold by 10 tiles per box.
They are ideal for auto repair facilities, high-traffic waiting areas, service shops, factories, warehouses, hangars, and numerous other commercial and industrial applications.
They are ideal for auto repair facilities, high-traffic waiting areas, service shops, factories, warehouses, hangars, and numerous other commercial and industrial applications.
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 |
| Width | 20-1/2 |
| Height | 1/4 in |
| Weight | 50 |
| Thickness | 1/4 |
| Coverage Area | 29 |
Product Details
| Type | Tile |
| Color | Gray |
| Surface Material | PVC |
| Pattern | Coin |
| Country of Origin | USA |
| Material | PVC |
| Description | T-Joint Coin Pattern Tile |
| Package Quantity | 10 |
| Manufacturers Part Number | 281145 |
| Respirator Connection Type | Interlocking Jigsaw |
| Traffic | Heavy |
| Shape | Square |
| Brand | ArmorPoxy |