Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sure Flame

Model # :WBB586781

MPN #: S1505B

Sure Flame Direct Spark Heater, 120V, 1500000 BTU

Product Description
  • Efficient motor reduces Ampere draw and is rated to run on standard 15A circuit
  • New remote (15' long) thermostat with Hi/Lo/Off control
  • Relays pull in and hold tight down to 50V
  • Upgraded heater control board starts heater with low voltage down to 95V- now with built-in diagnostics- runs stable when voltage drops down to 83V- potted control board minimizes moisture and vibration- rated to -40°F
  • Dual Fuel - vapor propane and natural gas
  • CSAus only
  • Limited warranty of 1 year


PRICE
$8,625.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length69 in
Width32 in
Height42 in
Weight300 lbs
Coverage Area37500 ft²

Product Details

TypeDirect Fired Heater
CFM880 CFM
Horsepower1 HP
ColorBlue
Amperage9.4 A
Voltage120 V
IncludesNew Remote Thermostat
MaterialSteel
Ignition TypeDirect Spark
Manufacturers Part NumberS1505B
BTU850000/1500000 BTU
Fuel TypePropane, Natural Gas
ThermostatYes
BrandSure Flame

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSAus