Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Industrial

Model # :WBB3182037

MPN #: 650TMHD-KFA

Master® Kerosene/Diesel Forced Air Heater with Thermostat, 650000 BTU, 120V

Product Description
We know you need your equipment to work as hard as you do. Trust Master® Industrial's 650,000 BTU Kerosene/Diesel Forced Air Torpedo Heater to get the job done. This versatile, multi-fuel heater will warm up to 16,250 square feet of your shop, barn, construction site, or wherever you need powerful, dependable heat. This high output heater's time-tested design includes Master's® rigorously tested steel construction, cold-start system, plus the built-in convenience and safety features you expect from Master® products.

Features:
  • Heat up well-ventilated construction sites, warehouses, workshops, farms, or large garages
  • Rugged steel Construction
  • Built-in air pressure gauge and thermostat for efficient operation
  • Large 30-gallon fuel tank - 6.5 HR Operation
  • Fuel gauge/LED Digital Readout/Quick-fix Service Access/Sealed 1.75 HP Electric Motor
  • 5-Point Safety System, including high temperature limit shut off, flame-out fuel cut, and thermocouple
  • Multi-Fuel – K-1 Kerosene/#1 and #2 Diesel/Jet A/JP8 fuel/and #1 and #2 fuel oil
  • 1 Year Limited Warranty


PRICE
$5,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length74 in
Width43 in
Height25 in
Weight254 lbs
Coverage Area16250 ft²

Product Details

TypeForced Air Heater
CFM2900 CFM
Max Run Time6.5 hr
ColorYellow
Amperage11.4 A
Fuel Tank Capacity30 gal
Voltage120 V
MaterialSteel
Ignition TypeSpark
Manufacturers Part Number650TMHD-KFA
BTU650000 BTU
Fuel TypeDiesel, Kerosene
ThermostatYes
BrandMaster Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA