Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084234

MPN #: SC8030DREDP-DSS2310

Harloff SureDry 10 Scope Cabinet W/ Dri Scope Aid® & E Lock, 30"W x 24"D x 93"H,Cream

Product Description
The SureDry endoscope drying cabinet is the ultimate in scope drying systems, providing constant flow, consistent pressure and repeatable results with the Dri-Scope Aid® internal lumen drying as part of your endoscope reprocessing protocols. Harloff's 10-scope capacity endoscope drying cabinet has a slimmer profile and features two 5-scope Dri-Scope Aid® manifolds to supply HEPA-filtered air to all internal channels. Two intake fans and one exhaust fan provide positive pressure to the entire cabinet, and you can replace your filters without having to remove your scopes or open the compartment. SureDry is a smart choice to meet and exceed current AORN, SGNA and AAMI guidelines, at an economical endoscope drying cabinet price! The SureDry scope cabinet with 10 Scope capacity includes the industry best Positive Pressure HEPA Filtered Drying system. Inside air is replaced inside the cabinet four times per minute. Meets or exceeds joint commission, AORN, SGNA, and AAMI guidelines at an endoscope drying cabinet price that is superior to our competitors.

Features:
  • Positive pressure fully redundant fan system
  • Unit features two intake fans and one exhaust fan
  • Fan run time is fully adjustable and activated each time cabinet is closed
  • HEPA filter removes 99.7% of particulates, .03 Microns
  • Holds 10 scopes with secure adjustable mounting system
  • Replaceable HEPA Filter system without removal of scopes
  • Medical grade electrical system
  • Tempered glass double doors
  • Basic electronic pushbutton lock
  • Key lock override
  • Factory set user and supervisor code
  • Cabinet may be programmed in the field
  • Multiple other locking options are available, including badge entry
  • Easy to clean removable drip tray
  • Cabinets are delivered fully assembled
  • 12-year manufacturer's warranty on shipments to US and Canada, 5-year manufacturer's warranty on all other international shipments
  • 1-year limited warranty on any bought-out parts
  • Made in USA
Dri-Scope Aid® Features
  • Significantly improves drying of internal channels
  • HEPA filter offers a 99.97% retention rate of particles that have a size> 0.3µm
  • Provides constant air delivery through all internal endoscope channels
  • Short drying cycle for quick turn-around time
  • Continuous venting cycle for overnight storage
  • Automatic high-pressure shutoff
  • Fulfills forced air recommendations
  • Self-adjusting high-pressure regulation
Dri-Scope Aid® Ease of Operation
  • Hands-free operation
  • Visual display of purging times
  • Simple to attach individual scope connectors
  • Works with all major endoscope brands
  • Filter replacement indicator light
  • Dries 1 to 10 endoscopes
Accessories Included
  • Dri-Scope Aid®, industry leading internal lumen drying system
Optional Accessories
  • Brighten your cabinet with fully dimmable overhead LED lighting which triggers on door open/close
Overall Cart Dimensions
  • 93" H x 30" W x 24" D (236.2 cm x 76.2 cm x 61 cm)
  • Weight: 228 (103.4 kg)
  • Shipping dims: 50" H x 97" W x 33" D (127 cm x 246.4 cm x 83.8 cm)
  • Shipping Weight: 436 (198 kg)


PRICE
$29,499.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
29499.00
Buy 6 units - 10 units
28025.00Save $1474.00 (5%)
Buy 11+ units
27139.00Save $2360.00 (8%)
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height93 in
Weight228 lbs

Product Details

Assembly RequiredNo
Lock TypeElectronic Lock
TypeScope Drying Cabinet
Number of Adjustable Shelves0
ColorCream
Door TypeGlass
MaterialStainless Steel
DescriptionSureDry 10 Scope Cabinet with Dri-Scope Aid
Manufacturers Part NumberSC8030DREDP-DSS2310
Number of Fixed Shelves1
Base TypeFrame
BrandHarloff

Warranty

Warranty12 Limited