Multiple locking options are available with this flexible endoscope storage cabinet, including electronic locks and badge entry. The Stainless Steel SureDry Flexible Endoscope Storage Cabinet with a ten scope capacity includes the industry best Positive Pressure HEPA Filtered Drying system. Inside air is replaced inside the cabinet 4 times per minute. Meets or exceeds Joint Commission, AORN, SGNA and AAMI guidelines.
Features:
- Fully redundant fan system
- Industries only medical drying cabinet with 2 intake fans and 1 exhaust fan
- Fan run time is fully adjustable and activated each time cabinet is closed
- HEPA filter removes 99.7% of particulates, .03 Microns
- Holds 10 scopes with secure adjustable mounting system
- Replaceable HEPA Filter system without removal of scopes
- Medical grade electrical system
- Tempered glass double doors
- Multiple locking options available including badge entry
- Removable drip tray
- Cabinets are delivered fully assembled
- Harloffs Industry Best 12 year limited manufacturers warranty
- Made in USA
- Simple "Plug and Play" upgradeable with Dri-Scope Aid®, industry leading internal lumen drying system
- Brighten your cabinet with fully dimmable overhead LED lighting which triggers on door open/close
- 93" H x 30" W x 24" D (236.2 cm x 76.2 cm x 61 cm)
- Weight: 293 (133 kg)
- Shipping dims: 50" H x 97" W x 33" D (127 cm x 246.4 cm x 83.8 cm)
- Shipping Weight: 401 (182 kg)