Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084498

MPN #: SC8044DRDP-DSS3316

Harloff SureDry High Vol16 Scope Cabinet,DriScope Aid® Key Lock,44"Wx24"Dx93"H,Hammertone Green

Product Description
The ultimate in endoscope drying systems is now available! This high volume stainless steel scope lumen drying cabinet is the industries most spacious scope cabinet, allowing for easy hanging and retrieval of up to 16 scopes with all scope types. The scope cabinet features a positive pressure fully redundant HEPA filtered fan system with three intake fans and two exhaust fans. Comes pre-installed with Dri-Scope Aid®, the industry leading internal lumen drying system, which provides constant HEPA filtered air delivery through all internal endoscope channels. Dri-Scope Aid® uses simple to attach individual disposable scope connectors that meet SGNA and AORN endoscope drying cabinet standards, and it works with all major endoscope brands.

Multiple cabinet locking options are available, including badge entry, or you may brighten your cabinet for easier scope inspection with fully dimmable optional overhead LED lighting. With an increased cabinet depth and width, a 12 year manufacturers warranty, and Made in the USA manufacturing expertise this scope lumen drying cabinet is the perfect solution for your high traffic, high volume endoscopy area. This SureDry high volume scope drying cabinet features an external HEPA filtered positive pressure drying system that is unique among endoscope drying cabinet suppliers.

The addition of Dri-Scope Aid® upgrades this to a full scope lumen drying cabinet, providing facilities with the assurance that they will be able to meet all current and future endoscope drying cabinet standards for external and internal drying of endoscopes and providing their patients the best possible assurance of infection prevention. This Dri-Scope Aid® scope lumen drying cabinet supplies HEPA-filtered air to all internal channels to aid in drying endoscopes with an automated drying cycle for improved turn-around time, and a continuous venting cycle for overnight storage. The Dri-Scope Aid® system combined with the harloff SureDry high volume scope drying cabinet is a complete drying system for your facility.

Features:
  • Industries most spacious scope cabinet allows for easy hanging and retrieval of all scope types
  • Positive pressure fully redundant fan system
  • Industries only unit with 3 intake and 2 exhaust fans
  • Fan run time is fully adjustable and activated each time cabinet is closed
  • HEPA filter removes 99.7% of particulates, .03 Microns
  • Holds 16 scopes with our secure adjustable mounting system
  • Replaceable HEPA Filter system without removal of scopes
  • Medical grade electrical system
  • Tempered glass double doors
  • Key lock with two keys
  • Multiple locking options available including badge entry
  • Easy to clean removable drip tray
  • Cabinets are delivered fully assembled
  • Stainless steel is commonly used in the manufacturing of medical devices due to its rust and corrosion resistance, anti-bacterial properties and ease of cleaning and sterilization
  • 12-year manufacturer's warranty, 1-year limited warranty on any bought-out parts
  • Made in USA


PRICE
$32,499.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
32499.00
Buy 6 units - 10 units
30875.00Save $1624.00 (5%)
Buy 11+ units
29899.00Save $2600.00 (8%)
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width44 in
Depth24 in
Height93 in
Weight334 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock, Keyed Alike
TypeScope Drying Cabinet
Number of Adjustable Shelves0
ColorHammertone Green
Door TypeGlass
MaterialStainless Steel
DescriptionSureDry High Volume 16 Scope Cabinet with Dri-Scope Aid
Manufacturers Part NumberSC8044DRDP-DSS3316
Number of Fixed Shelves1
Base TypeFrame
BrandHarloff

Warranty

Warranty12 Limited