Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB904075

MPN #: C8504WF

San Jamar® Wireworks™ 4 Tier, 3 Cup Dispensers and 1 Lid Organizer, C8504WF

Product Description
San Jamar® Wireworks™ 4 Tier, 3 Cup Dispensers W/ 1 Lid Organizer, C8504WF

The simple, economic way to dispense cups one-at-a-time. Dispenses paper, plastic, or foam cups.
  • Low cost and minimal maintenance
  • Easy to use, adjustable dispensing mechanism allows for dispensing of cups 8-44 ounces
  • Suction cup feet keep unit secure on countertop
  • 3 tier for compact look
  • Loads from the back or front


PRICE
$265.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/4 in
Depth20-1/2 in
Height27-1/2 in
Weight8-1/2 lbs

Product Details

Mounting LocationFree standing
Cup/Lid Size8 to 44 Oz.
Capacity3 Cup Dispensers And 1 Lid Organizer
MaterialEpoxy Coated Steel Wire
Package Quantity1
DescriptionWireworks 4 Tier Cup Dispensers w/Lid Tray & Side Panels
ColorBlack
BrandSan Jamar