x

Take 15% off your entire order!

Offer applied at checkout

Surface Mount (Elevator) Beverage Cup, 24 oz. Foam

Surface Mount (Elevator) Beverage Cup, 24 oz. Foam

Item #: WBB378672

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $88.95

Save $4.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Surface Mount (Elevator) Beverage Cup

The Surface Mount (Elevator) Beverage Cup Dispenser is ideal for under the counter, wall mount or even end cap applications. The patented adjustable collar easily conforms to each cup size, ensuring optimal dispensing without damage to cups. Surface mount design can be mounted in either horizonally, vertically or at a 45º position with different springs for each type of application.

  • BRAND San Jamar
  • MANUFACTURERS PART NUMBER C3400EF
  • DESCRIPTION Stainless Steel Surface-Mount Beverage Cup Dispensers

  • TYPE Beverage Cup Dispensers
  • TUBE LENGTH " 23-1/2
  • RIM/LID DIAMETER 2-3/4" - 3-7/8"
  • CUP/LID SIZE 12-24 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Surface Mount (Elevator) Beverage Cup, 24 oz. Foam

Surface Mount (Elevator) Beverage Cup, 24 oz. Foam

Item #: WBB378672

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant