Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195644

MPN #: UP217SM

ActionFit Surface Mounted Accessible Hand Cycle, Gray

Product Description
The Hand Cycle features ergonomically designed handholds to provide an easy grip for an aerobic upper body and muscle endurance workout. The magnetic resistance mechanism provides a smooth and balanced exercise. The ADA version excludes a seat to allow for a user of a mobility device easy access and comfort. Meets ASTM standards for outdoor fitness equipment and is for ages 13 and up.

Features:
  • Powder coated steel finish
  • In-ground or surface mount installation
  • All stainless steel tamper proof hardware
  • Injection molded Nylon handles
  • Instructional sign
  • Cast aluminum housing
  • Clearance Space: 9′-6 13/16" x 9′-9 7/16"
  • Training Envelope: 3'6 13/16" x 3′-9 7/16"


PRICE
$7,739.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeHand Cycle
ColorGray
Age Recommendation13+
StyleSurface Mount
Country of OriginUnited States
Capacity1 Person
MaterialStainless Steel, Cast Aluminum, Nylon
DescriptionSurface Mounted Hand Cycle
Package Quantity1
Manufacturers Part NumberUP217SM
Indoor/OutdoorOutdoor
BrandActionFit

Compliance & Certifications

CertificationsASTM