Bowman® Protective Wear Organizer - Surgical 22.15"W x 19.68"H x 4.88"D, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Organizer - Surgical Holds protective equipment or miscellaneous items in bulk, three boxes of gloves, and one box of earloop masks in two compartments. Top loading, top and bottom dispensing. Hinged lid helps reduce dust and debris. It features keyholes for wall or flat surface mounting, and a cutout for use with a BOWMAN® Hanger, if preferred. Constructed of Quartz Beige ABS and Clear PETG Plastic. Made in the USA.
PRICE
$239.80
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/8 in |
| Depth | 4-7/8 in |
| Height | 19-11/16 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Wall/Countertop |
| Material | PETG Plastic |
| Color | Clear |
| Manufacturers Part Number | LP-004 |
| Brand | Bowman |