Protective Wear Organizer - Gloveless: Holds gowns, aprons, or coveralls/jumpsuits, one box of earloop masks, and one box of face shields. Keyholes for wall mounting, cutout for use with a BOWMAN® Hanger, or can be mounted to BOWMAN® Floor Stand. Quartz Beige ABS Plastic. Made in the USA.
Bowman® Protective Wear Organizer - Gloveless 23.38"W x 14.98"H x 4.75"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$212.30
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/8 in |
| Depth | 4-3/4 in |
| Height | 15 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Wall/Hanger |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | PS014-0212 |
| Brand | Bowman |