Guardian 04664 Horizontal Temporary Lifeline Kit, 2-Man, 100'
Guardian's HTL-30/60/100 lightweight rope horizontal lifeline solutions excel in applications when you need a quick setup and tear down with a minimal of fuss.
HTL-Series HLLs feature a built-in tensioner for easy one-person installation and error-free sag adjustment - just attach the double-locking carabiners to compatible anchorage connectors, turn the tensioner until it slips, connect your lanyard and get to work.
Guardian HTL horizontal lifelines accommodate up to two workers in Fall Arrest or Fall Restraint, and are available in 30, 60, or 100-foot lengths. HTLs come fully assembled and ready to use with tensioner, 2 O-Rings, 2 Cross Arm anchor straps and a durable nylon carry/storage bag.
Guardian 04665 Horizontal Temporary Lifeline Kit, 2-Man, 100'
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,009.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 14 in |
| Depth | 20-1/2 in |
| Height | 13 in |
| Weight Capacity | 130-310 lbs |
| Weight | 19.3 lbs |
| Tensile Strength | 5,000 lbs |
Product Details
| Type | Temporary Horizontal Lifeline |
| Ring Type | O-Ring |
| Color | Black/Gold |
| Workers per System | 2 |
| Cable Material | Galvanized Steel |
| Material | Polyester, Galvanized Steel, Zinc-Plated Steel |
| Description | Temporary Horizontal Lifeline System |
| Manufacturers Part Number | 04665 |
| Brand | Guardian |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | OSHA 1926 Subpart M, OSHA 1910 |