Clearance
x

Take 15% off your entire order!

Offer applied at checkout

NB Corp SW24GUU-AJ 1-1/2" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals

NB Corp SW24GUU-AJ 1-1/2" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals

Item #: WBB1605724

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$79.44 up to 38% OFF

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NB Corp SW4GUU-AJ 1/4" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals, Steel

NB Corp SW4GUU-AJ 1/4" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals, Steel

NB Corp SW4G-AJ 1/4" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer, Steel

NB Corp SW4G-AJ 1/4" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer, Steel

NB Corp SWF16GWUU 1" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals, Steel

NB Corp SWF16GWUU 1" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals, Steel

NB Corp Steel Closed Linear Bearing W/Resin Retainer SW4G, 1/4"ID, 0.75"L

NB Corp Steel Closed Linear Bearing W/Resin Retainer SW4G, 1/4"ID, 0.75"L

NB Corp SWF16UU 1" ID Round Flange Type Linear Bearing W/Seals, Steel

NB Corp SWF16UU 1" ID Round Flange Type Linear Bearing W/Seals, Steel

NB Corp SWF10WUU 5/8" ID Round Flange Double-Wide Type Linear Bearing W/Seals, Steel

NB Corp SWF10WUU 5/8" ID Round Flange Double-Wide Type Linear Bearing W/Seals, Steel

NB Corp SWF12GWUU 3/4" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals

NB Corp SWF12GWUU 3/4" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals

NB Corp Steel Closed Linear Bearing SW24, 1-1/2"ID, 3"L

NB Corp Steel Closed Linear Bearing SW24, 1-1/2"ID, 3"L

NB Corp Steel Closed Linear Bearing W/Resin Retainer SW10G, 5/8"ID, 1.5"L

NB Corp Steel Closed Linear Bearing W/Resin Retainer SW10G, 5/8"ID, 1.5"L

NB Corp SWF32GUU 2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel

NB Corp SWF32GUU 2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel

NB Corp Stainless Steel Closed Linear Bearing W/Seals SWS24UU, 1-1/2"ID, 3"L

NB Corp Stainless Steel Closed Linear Bearing W/Seals SWS24UU, 1-1/2"ID, 3"L

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

NB Corp SW24GUU-AJ 1-1/2" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals

The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.

Weights & Dimensions

  • Dimension D 2.375"
  • DR Tolerance 0-0.0005"
  • DR 1.5"
  • Dimension L 3
  • Inside Dimensions 1-1/2
  • Dimension H .12"
  • Dynamic Weight Load 490.08 lbs
  • L Tolerance 0-0.012"
  • Static Weight Load 903.73 lbs
  • Dimension B 2.4118
  • D Tolerance 0-0.00075"

Product Details

  • Description Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals
  • W 0.0859
  • Number of Ball Circuits 6
  • Brand NB Corporation
  • Material Steel
  • Manufacturers Part Number SW24GUU-AJ
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NB Corp SW24GUU-AJ 1-1/2" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals

NB Corp SW24GUU-AJ 1-1/2" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals

Item #: WBB1605724

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant