Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plate Casters

Plate casters are designed to be attached to the bottom of cabinets, workbenches, and other furniture for ease of portability. They are made with a variety of durable materials, including polyurethane, rubber, plastic, and steel for long-lasting dependability. Plate casters are available in a range of sizes that are able to support a range of weights in manufacturing, stock handling, hospitality, and educational settings.
514 Results

Light Duty Plate Casters

Light Duty Plate Casters
Light-Duty Plate Casters make it easy to move lighter equipment, supporting loads up to 499 lbs.
CompareImageWheel DiameterWeight CapacityHeightCaster TypeBrake TypeWheel MaterialModel #Price
Global Industrial™ Heavy Duty Rigid Plate Caster 5" Mold-on Rubber Wheel 350 lb. Capacity
5 in
350 lbs
6-1/2 in
No Brake Included
Rubber
Ships Same Day
WB601212
$20.75
Global Industrial™ Medium Duty Swivel Plate Caster 5" Polyurethane Wheel 250 lb. Capacity
5 in
250 lbs
6 in
Swivel
No Brake Included
Polyurethane
Ships Same Day
WB906230
$19.25
Faultless Swivel Plate Caster 499-3 3" Polyurethane Wheel
3 in
250 lbs
3-7/8 in
Swivel
No Brake Included
Polyurethane
Ships Same Day
WB585477
$18.75
Medium Duty Swivel Plate Caster 3-1/2" Hard Rubber Wheel 275 Lb. Capacity
3-1/2 in
275 lbs
4-3/4 in
Swivel
No Brake Included
Rubber
WB906220$18.75
MedCaster 4" Avant Caster w/ Swivel Plate and Directional Lock, 2-1/2" x 3-5/8" Plate, 220 Lb. Cap.
4 in
220 lbs
5-3/4 in
Swivel
Directional Lock
Thermoplastic Rubber
WBB2679698$46.95
Fairbanks Medium Duty Rigid Caster 33-3-RT - Rubber Mold-On 3" Dia. - 170 Lb. Capacity
3 in
170 lbs
4 in
Rigid
-
Mold-On Rubber
WBB2218208$34.95
Marathon 00315 8" Flat-Free Rigid Caster
8
275 lbs
10 in
Rigid
No Brake Included
Polyurethane
WBB639914$45.95
Global Industrial™ Light Duty Rigid Plate Caster 3" Rubber Wheel 150 Lb. Capacity
3 in
150 lbs
3-7/8 in
No Brake Included
Rubber
Ships Same Day
WB308508
$7.00
Global Industrial™ Swivel Plate Caster 10" Full Pneumatic Wheel 330 Lb. Capacity
10 in
330 lbs
12-1/2 in
Swivel
No Brake Included
Rubber
Ships Same Day
WB748046
$76.95
Global Industrial™ Medium Duty 5" Polyurethane Swivel Plate Caster with Brake - 250 Lb. Cap.
5 in
250 lbs
6 in
Swivel
Cam Brake
Polyurethane
Ships Same Day
WB585353
$20.75
Showing 1-10 of 174 results

Medium Duty Plate Casters

Medium Duty Plate Casters
Medium-Duty Plate Casters provide dependable mobility for loads between 500 and 1,500 lbs.
Showing 1-10 of 274 results

Heavy Duty Plate Casters

Heavy Duty Plate Casters
Heavy-Duty Plate Casters are built to handle 1,501 lbs. and above, perfect for the toughest jobs.
Showing 1-10 of 50 results

Leveling Plate Casters

Leveling Plate Casters
Our Leveling Plate Casters have a sturdy build and smooth swivel action for excellent maneuverability. With a three-leg design, these leveling casters feature built-in leveling mechanisms so you can adjust and stabilize your equipment on uneven surfaces. Offered in various diameters, wheel materials, and weight capacities, these heavy duty leveling casters are ideal for industrial applications.
Showing 1-10 of 15 results