Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205468

MPN #: CST-VE-8X3PH-S

Vestil CST-VE Swivel Caster 8" Dia. x 3"W, 2500 lb. Capacity, Phenolic, Black

Product Description
Phenolic wheels have a high resistance to impact damage, while providing protection for floors in commercial and industrial settings. It is also spark resistant and operates in a wide temperature range. Black tread color. Wheel core is phenolic. The phenolic casters will allow products to roll smoothly.

Features:
  • Easy roll performance
  • Anti-corrosive & rust resistant zinc plated finish


PRICE
$169.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Height10 in
Weight Capacity2500 lbs
Weight16.7 lbs
Wheel Diameter8
Plate Size4-1/2 x 6-1/4 in
Bolt Spacing2-7/16 x 4-15/16 to 3-3/8 x 5-1/4 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeHeavy Duty
Brake TypeNo Brake Included
ColorBlack
SeriesCST-VE
Caster TypeSwivel
Package Quantity1
Manufacturers Part NumberCST-VE-8X3PH-S
BrandVestil

Warranty

Warranty1