Features:
- Temperature rating -50 degrees to 250 degrees F
- Anti-corrosive & rust resistant Zinc Plated finish
- Shock and impact resistant
- Not recommended for wet applications
Weights & Dimensions
| Width | 5 in |
| Height | 6-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 5 lbs |
| Wheel Diameter | 5 |
| Plate Size | 4 x 4-1/2 in |
| Bolt Spacing | 2-5/8 x 3-5/8 to 3 x 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Medium Duty |
| Brake Type | Side Brake |
| Color | Black |
| Series | CST-VE |
| Caster Type | Swivel with Brake |
| Package Quantity | 1 |
| Manufacturers Part Number | CST-VE-5X2PH-SWB |
| Brand | Vestil |
Warranty
| Warranty | 1 |