Senix 21" 140cc 3-in-1 Briggs & Stratton 4-Cycle Single Speed Self-Propelled Gas Lawn Mower
Write a Review
|
Questions & Answers (0)
Product Description
The Senix 21" Self-Propelled Gas Lawn Mower is powered by a 140cc 4-Cycle E550 Briggs & Stratton engine, delivering up to 5.5 foot-pounds of cutting torque for powerful performance. With front-wheel self-propelled drive, this mower has a 3-in-1 convertible deck for mulching, side discharge, or bagging, and a 16-gallon bag. Its 8-inch front and 11-inch rear wheels provide great maneuverability, while the 6-position dual-lever height adjustment caters to your lawn's needs.
PRICE
$549.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Deck Size | 21 in |
| Max Cutting Height | 3-3/4 in |
Product Details
| Style | Push |
| Type | Self-Propelled Lawn Mower |
| Mulching Option | Yes |
| Manufacturers Part Number | LSSG-M9 |
| Engine Displacement | 140 cm³ |
| Start Type | Recoil |
| Self Propelled | Yes |
| Engine/Motor Type | Gas |
| Brand | Senix |
Compliance & Certifications
| California Emission Compliant | Yes |