Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Office Stool With Arms - Fabric - 360° Footrest - Black

Product Description
Interion® Synchro Task Stool - 360° Footrest With T-Arms - Black

These Interion® By Global Industrial stools are engineered to make personal positioning easy, so you're more comfortable and productive. Back and seat angle adjust simultaneously to cradle your back for day long comfort. Pneumatic 24 to 29" seat height adjustment to ensure that your feet and legs are properly supported with the 7-1/2 to 11"H adjustable chrome footrest. Generous sized seat has extra thick 3-1/2" padding covered in durable 100% acrylic upholstery. Waterfall contoured design helps to reduce stress on knees and ensures proper circulation. Contoured back provides lumbar support and encourages proper posture. Polypropylene steel reinforced base with 2" dual wheel carpet casters. Task Stool seat 18" sq., back 17-1/2" sq. Easy assembly. 2 Year Limited Warranty. Also available, optional stool glides can replace casters for stationary use. 250 lbs weight capacity.

PRICE
$169.95

1
1
Available on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity250 lbs
Seat Width20 in
Seat Depth19-1/2 in
Seat Height24 - 29 in
Min Seat Height24 in
Max Seat Height29 in
Base5-Star Base
Height Adjustability TypePneumatic
Caster Diameter2 in
Back Width17-1/2 in
Back Height19 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeCenter Tilt / Synchro Tilt
AntimicrobialNo
Arm TypeAdjustable
Manufacturers Part Number808660BK
CollectionTraditional
BrandInterion by Global Industrial
TypeTask Stool
ColorBlack
SeriesInterion
Caster TypeDual Wheel
Mobile or StationaryMobile
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedYes
Package Quantity1
Frame MaterialSteel
Back TypeMid Back
Seat MaterialFabric

Warranty

Warranty2 yr