Boardwalk® all-purpose Foaming Cleaner with Ammonia is a non-abrasive, fast-acting, foaming cleaner. It helps to clean dirt, grime and fingerprints from nonporous surfaces. Powerful formula that contains ammonia yet will not cause damage to protective surfaces. Ideal for use on nonporous surfaces such as fiberglass, glass, plastic. 19 oz aerosol spray is easy to use and can be sprayed directly onto the surface.
Model # :WBB260393
MPN #: BWK342ACT
Boardwalk® All-Purpose Foaming Cleaner w/Ammonia, 19 oz Aerosol Spray, 12/case
|
Questions & Answers (0)
Product Description
PRICE
$74.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 19 oz |
Product Details
| Capacity | 19 oz |
| Scent | Unscented |
| Size Type | 19 oz. Aerosol Can |
| Helps Remove | Light Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 12 Cans |
| Description | Foaming All-Purpose Cleaner |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |