- Chrome plated finish
- Quarter-turn oval style handle
- Straight stop design typically used when water supply pipe comes up from the floor
- Designed to fit cold expansion PEX fitting for PEX-A tubing only
- Lead Law Compliant
- Meets or exceeds NSF/ANSI 61-2012, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
- cUPC listed
Jones Stephens 1/4 Turn Straight Supply Stop Valve, Chrome Plated, 1/2" PEX F1960 x 3/8" OD Comp
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5-1/4 in |
| Height | 3-5/16 in |
| Weight | 2 lbs |
| Size | 1/2 x 3/8 in |
Product Details
| Material | Brass |
| Valve Type | Supply Stop |
| Package Quantity | 10 |
| Connection Style | Supply Stop |
| Manufacturers Part Number | S10341 |
| Brand | Jones Stephens |