United Scientific Test Tube Rack, 12 Places, Polypropylene, White
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy polypropylene rack holds 12 test tubes or hydrometers up to 20mm in diameter. Easy to assemble and chemical resistant.
PRICE
$5.70
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | 2-Tier |
| Type | Test Tube Rack |
| Capacity | 20mm, 12 Tubes |
| Material | Polypropylene |
| Package Quantity | 1.0 |
| Color | White |
| Manufacturers Part Number | TTHP03 |
| Brand | United Scientific |