T-Shirt Bags

Takeout Bags
| Compare | Image | Length | Width | Color | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 21 in | 11-1/2 in | White | 900 | Ships Same Day WBB1601405 | $31.95 | ||
![]() | 18 in | 8 in | White | 1,000 | Ships Same Day WBB456393 | as low as $84.95 Save $6.00 (7%) | ||
![]() | 19 in | 10 in | White | 2,000 | Ships Same Day WBB456461 | as low as $159.95 Save $10.00 (6%) | ||
![]() | 14 in | 16-1/2 in | White | 500 | Ships Same Day WBB1308087 | as low as $99.95 Save $10.00 (9%) | ||
![]() | 22 in | 12 in | White | 1,000 | Ships Same Day WBB456470 | as low as $67.95 Save $5.00 (7%) |
Related Products
Open End Static Shielding Bags 11" x 7" 3.1 Mil Transparent Metal 100 Pack Designed to provide static protection for ESD sensitive electronic devices. Features: Transparent bags are printed with ESD warning symbol Multi-layer protection guards against charges Bags are heat sealable WARNING: This product is intended for commercial use only. This product is not on the Qualified Product listing under the Defense Standardization Program.
With SureSeal™ Bags, samples can be easily collected by removing the tear strip above the wire closure and pulling on the two external grip tabs to open the mouth of the bag to the desired level. Using the grip tabs ensures sterility and eliminates the risk of contamination from finger contact. Then, introduce the sample into the bag, flip or fold the bag three times, bend the wires and your sample is secure inside the airtight and moisture sealed bag. SureSeal™ bags are made of virgin polyethylene for excellent clarity and strength. They meet USDA, EPA and FDA standards and are ...
Open End Static Shielding Bags 6" x 2" 3.1 Mil Transparent Metal 1,000 Pack Designed to provide static protection for ESD sensitive electronic devices. Features: Transparent bags are printed with ESD warning symbol Multi-layer protection guards against charges Bags are heat sealable WARNING: This product is intended for commercial use only. This product is not on the Qualified Product listing under the Defense Standardization Program.
The metallocene ice bags are made from a production process that yields a special balance of properties that are ideal for ice bag and cold storage applications. These bags have high impact strength, low haze/high gloss, clarity and excellent durability. These printed metallocene ice bags feature a drawstring closure that is often preferred for ease of handling and sealing. These bags meet FDA requirements for contact with food products. Bags open along the width.
These stand up pouches are both child resistant and tamper evident. This is a unique feature combination as many pouch solutions in the marketplace are one or the other, but not both. Once the pouch is filled with your product and heat sealed by your team, a higher barrier ecosystem is created. This ecosystem protects your product's flavor profile while maximizing shelf space. The pouches are 5 mil and labeled with instructions for adult use. The foil pouch material is specifically designed for low oxygen, low moisture vapor and UV resistance. Due to the excellent barrier characteristics, ...





