Insize Table Magnifier w/ Illumination, 2.25X Magnification
Write a Review
|
Questions & Answers (0)
Product Description
LED illumination, working life 20000h.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-11/16 in |
| Width | 9-5/8 in |
| Max Measurement | 2.25 X |
Product Details
| Type | Magnifier |
| Digital | No |
| Includes | Main unit |
| Description | Table Magnifier W/ Illumination |
| Color | White |
| Manufacturers Part Number | 7516-5D-U |
| Lens Size | 4.803 |
| Brand | Insize |
| Magnification | 2.25X |