Features:
- Distortion free lens offers super high resolution
- Measuring scales included (removable) - measures radii, angles length
- Illuminated by super bright 8 LEDs
- Includes protective leather case
- 1" diameter
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2-1/4 in |
| Height | 3-1/4 in |
| Diameter | 1 |
Product Details
| Features | 8 LEDs |
| Color | Black |
| Manufacturers Part Number | 36-LED10 |
| Lens Size | 1.10 |
| Magnification | 10X |
| Brand | iGAGING |